Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical

  • Mfr # BP/FRN-R-20

  • Zoro # G008233599


product price: $13.35
/ea
Sold in multiples of 5 for $66.75

Key Features

Series
FRNR
Amps
20A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-20
Zoro #
G008233599
UPC #
51712112024
Country of Origin
Mexico

Dimensions

Diameter
0.56 in
Length
2 in

Details

Item
Cartridge Fuse
Series
FRNR
Amps
20A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 125V DC
Equivalent Brand and Series
Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series
ECNR, FLNR, FRN-R, TR-R
Fits Fuse Block Style
Rejection
Brand
EATON BUSSMANN

Description

2 Pack, 20A, Type FRNR Cartridge Fuse, Fusetron Time Delay, 250V, Dimensions 2375L x 1375W x 025H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.