Zoro Homepage

Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating

  • Mfr # BP/ATC-3-RP

  • Zoro # G008168129


product price: $3.39
/ea
Sold in multiples of 14 for $47.46

Key Features

Series
ATC
Speed
Fast-Acting
Amps
3A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATC-3-RP
Zoro #
G008168129
UPC #
51712173216
Country of Origin
United States

Dimensions

Length
3/4 in
Width
3/4 in
Depth
13/64 in

Details

Item
Automotive Fuse
Series
ATC
Speed
Fast-Acting
Amps
3A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Violet
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Polycarbonate
Equivalent Brand and Series
Bussmann ATC-ID, Littelfuse 257, Mersen AF
Equivalent Series
257, AF, ATC
Fits Fuse Block Style
Non-Rejection

Description

BPATC, 3A, Fast Acting Blade Fuse, Violet 32V UL Recognized, Can Be Used In Furnaces Thermostats, Dimensions 095L x 055W x 0076H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.