Zoro Homepage
This item is Discontinued.
No Product Image Available

Glass Fuse, C515 Series, Time-Delay, 5A (Discontinued)

  • Mfr # TR2/C515-5-R
  • Zoro # G605934400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR2/C515-5-R
Zoro #
G605934400
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
15 mm

Details

Series
C515
Speed
Time-Delay
Amps
5A
DC Voltage Rating
Not Rated
Item
Glass Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.