
Plug Fuse, S Series, Time-Delay, 614A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/S-6-1/4
Zoro # G408168262
product price: $12.49
/eaSold in multiples of 3 for $37.47
Key Features
Series
S
Speed
Time-Delay
Amps
614A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/S-6-1/4
Zoro #
G408168262
UPC #
51712103206
Country of Origin
Mexico
Details
Item
Plug Fuse
Series
S
Speed
Time-Delay
Amps
614A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Interrupt Rating
10kA at 125V AC
Body Style
Screw-In
Body Material
Plastic
Equivalent Brand and Series
Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
Fits Fuse Block Style
Rejection
DC Voltage Rating
Not Rated
Description
614A, Type S Plug Fuse, Time Delay Fusetron, Dimensions 475L x 476W x 477H, Carded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.