
Ceramic Fuse, HLE Series, 65A, 8300V AC, 50kA (Discontinued)
- Mfr # 8BHLE-65E
- Zoro # G605934431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8BHLE-65E
Zoro #
G605934431
UPC #
782116073115
Country of Origin
Dominican Republic
Dimensions
Diameter
3 in
Length
15-9/10 in
Details
Series
HLE
Amps
65A
AC Voltage Rating
8300V AC
Interrupt Rating
50kA
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Element
Single
Class
E
Weight
0.001 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.