Shop EATON BUSSMANN
See all product information
Create Account
Plug Fuse, S Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC
- Mfr # BP/S-8
- Zoro # G708168375
product price:Â
$
11.65
/ea
Sold in multiples of 3 for $34.95
Key Features
Series
S
Speed
Time-Delay
Amps
8A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP/S-8
- Zoro #
- G708168375
- UPC #
- 51712103213
- Country of Origin
- Mexico
- Item
- Plug Fuse
- Series
- S
- Speed
- Time-Delay
- Amps
- 8A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Screw-In
- Body Material
- Plastic
- Equivalent Brand and Series
- Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
- Fits Fuse Block Style
- Rejection
- DC Voltage Rating
- Not Rated
Description
8A, Type S Plug Fuse, Time Delay Fusetron, Dimensions 475L x 476W x 477H, Carded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.