This item is Discontinued.

Eaton Bussmann Glass Fuse, AGA Series, Fast-Acting, 10A, 125V AC, 1kA at 32V AC AGA-10

Glass Fuse, AGA Series, Fast-Acting, 10A, 125V AC, 1kA at 32V AC (Discontinued)

  • Mfr # AGA-10
  • Zoro # G605879824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGA-10
Zoro #
G605879824
UPC #
51712703444
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
5/8 in

Details

Series
AGA
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGA, Littelfuse 301/AMP, Littelfuse AGA
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
32V DC
Item
Glass Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.