This item is Discontinued.

Eaton Bussmann Fuse Holder, 32V DC Volt Rating, Wire Leads, Automotive Fuse Type HHU

Fuse Holder, 32V DC Volt Rating, Wire Leads, Automotive Fuse Type (Discontinued)

  • Mfr # HHU
  • Zoro # G505929285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HHU
Zoro #
G505929285
UPC #
51712505758
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Height
1 in
Width
1 in

Details

Item
Fuse Holder
Series
HHU
Voltage Rating
32V DC
Connector Type
Wire Leads
Mounting Style
In-Line
Visual Indication
Non-Indicating
Body Material
Rubber
Features
Gasket-sealed
For Use With
Blade fuse
Weight
.06 lb
Wire Range
12 AWG
Fits Fuse Type
Automotive
Max. Voltage
32V DC
Max. Amps
30A
DC Voltage Rating
32V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.