Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A31940504
Zoro #
G105798342
UPC #
51712345484
Country of Origin
Mexico
Dimensions
Length
3.5 IN
Width
.65 IN
Height
.001 IN
Wire Size
#22-12 AWG Cu
Details
Number of Poles
Five-pole
Color
Black
Center Spacing
0.437 in
Material
Molded thermoplastic base, zinc plated steel screw
Voltage Rating
600V
Type
Standard barrier
Terminal Material
0.250" QC short
Operating Temperature
-40° to 105°C
Mounting
Insulator base, barrier ends
Special Features
Break down voltage 3500V
Torque Rating
9 lb-in
Screw Options
Brass nickel-plated screw
Application
industrial
Connection
#6-32 TPI screw, hand wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.