Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Bussmann 1.50 A, 250V AC, 100 AIC at 250V AC, 10 kAIC at 125V AC MDL 1-1/2

1.50 A, 250V AC, 100 AIC at 250V AC, 10 kAIC at 125V AC (Discontinued)

  • Mfr # MDL 1-1/2
  • Zoro # G706697624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL 1-1/2
Zoro #
G706697624
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.197 in
Fuse Size
0.197 in L x 1/4 in W x 1-1/4 in H

Details

Amps
1.50 A
AC Voltage Rating
250V AC
Visual Indication
Non Indicating
Interrupt Rating
100 AIC at 250V AC, 10 kAIC at 125V AC
DC Voltage Rating
32V DC
Weight
0.02 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.