Zoro Homepage
This item is Discontinued.
No Product Image Available

Open Fuse Block, 1 Poles, 300V AC/DC Volt Rating (Discontinued)

  • Mfr # BK/S-8001-1-R
  • Zoro # G405929248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/S-8001-1-R
Zoro #
G405929248
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1/2 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Height
0.56 in
Length
2.19 in

Details

Item
Open Fuse Block
Series
S-8000
Number of Poles
1
Voltage Rating
300V AC/DC
Connector Type
Solder
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Wire Range
22 AWG to 10 AWG
Fits Fuse Block Style
Non-Rejection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.