Open Fuse Block, 300V AC/DC Volt Rating, 10 Poles, Screw (Discontinued)
- Mfr # BK/S-8301-10-R
- Zoro # G305929294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/S-8301-10-R
Zoro #
G305929294
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.56 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Width
6-1/8 in
Length
2.19 in
Details
Item
Open Fuse Block
Series
S-8000
Number of Poles
10
Voltage Rating
300V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Fits Fuse Block Style
Non-Rejection
Wire Range
22 AWG to 10 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.