Open Fuse Block, 300V AC/DC Volt Rating, 1 Poles, Solder (Discontinued)
- Mfr # BK/S-8002-1-R
- Zoro # G705929252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/S-8002-1-R
Zoro #
G705929252
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1/2 in
Length
2.19 in
Height
0.56 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Details
Item
Open Fuse Block
Series
S-8000
Number of Poles
1
Voltage Rating
300V AC/DC
Connector Type
Solder
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Fits Fuse Block Style
Non-Rejection
Wire Range
22 AWG to 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.