This item is Discontinued.
This item is Discontinued.
Open Fuse Block, 8 Poles, 300V AC/DC Volt Rating (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S-8301-8-R
Zoro #
G505929261
UPC #
-
Country of Origin
United States
Dimensions
Length
2.19 in
Height
0.56 in
Width
4-7/8 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Details
Item
Open Fuse Block
Series
S-8000
Number of Poles
8
Voltage Rating
300V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Fits Fuse Block Style
Non-Rejection
Wire Range
22 AWG to 10 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.