This item is Discontinued.

This item is Discontinued.
Open Fuse Block, 0.10 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Pressure Plate (Discontinued)
Mfr #
H25030-1P
Zoro #
G105975040
UPC # 51712146654
Country of Origin Mexico
Category Fuse Blocks & Holders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H25030-1P
Zoro #
G105975040
UPC #
51712146654
Country of Origin
Mexico
Dimensions
Wire Size
#18-10 AWG Cu
Width
1.09 in
Length
3.03 in
Height
1.41 in
Details
Item
Open Fuse Block
UL Class
H
Series
H250
Number of Poles
1
Amp Range
0.10 to 30A
Voltage Rating
250V AC/DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Body Material
Thermoplastic
Weight
.001 LB
Wire Range
18 AWG to 10 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.