Zoro Homepage
This item is Discontinued.
Eaton Bussmann Open Fuse Block, 31 to 60A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Box Lug H25060-3C

Open Fuse Block, 31 to 60A Amp Range, 250V AC/DC Volt Rating, 3 Poles, Box Lug (Discontinued)

  • Mfr # H25060-3C
  • Zoro # G405985695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H25060-3C
Zoro #
G405985695
UPC #
-
Country of Origin
United States

Dimensions

Height
1.73 in
Width
4.125 in
Length
4.25 in

Details

Item
Open Fuse Block
UL Class
H
Series
H250
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Body Material
Thermoplastic
Wire Range
8 AWG to 2 AWG, 14 AWG to 2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.