Open Fuse Block, 61 to 100A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Box Lug (Discontinued)
- Mfr # H25100-1CR
- Zoro # G005975065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H25100-1CR
Zoro #
G005975065
UPC #
-
Country of Origin
United States
Dimensions
Width
1.81 in
Height
2.06 in
Length
7.36 in
Details
Item
Open Fuse Block
UL Class
H
Series
H250
Number of Poles
1
Amp Range
61 to 100A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Body Material
Thermoplastic
Wire Range
8 AWG to 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.