Open Fuse Block, H UL Class, 250V AC/DC Volt Rating, 2 Poles, Box Lug (Discontinued)
- Mfr # H25100-2CR
- Zoro # G505929292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H25100-2CR
Zoro #
G505929292
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.36 in
Width
3.38 in
Height
2.06 in
Details
Item
Open Fuse Block
UL Class
H
Series
H250
Number of Poles
2
Amp Range
61 to 100A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Body Material
Thermoplastic
Wire Range
8 AWG to 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.