Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Specialty Fuse, HTB Series, 20A, 250V AC, Bolt-On (Discontinued)

  • Mfr # BK/HTB-66M
  • Zoro # G906130594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HTB-66M
Zoro #
G906130594
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Item
Specialty Fuse
Series
HTB
Amps
20A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Body Material
Thermoplastic
Fits Fuse Block Style
Non-Rejection
Brand
EATON BUSSMANN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.