This item is Discontinued.

No Product Image Available

Fuse Holder, 32V AC/DC Volt Rating, Wire Leads (Discontinued)

  • Mfr # BK/HHB-R419
  • Zoro # G405929293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK/HHB-R419
Zoro #
G405929293
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Fuse Size
1-1/4 in L x 7/8 in to 1/4 in dia

Details

Item
Fuse Holder
Series
HHB
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
Nylon
Wire Range
14 AWG
Max. Amps
30A
Max. Voltage
32V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.