Fuse Holder, 250V AC/DC Volt Rating, Catridge/Ferrule Fuse Type (Discontinued)
- Mfr # HJM
- Zoro # G505985953
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJM
Zoro #
G505985953
UPC #
51712718912
Country of Origin
Mexico
Dimensions
Length
2 in
Height
1 in
Width
1 in
Details
Item
Fuse Holder
Series
HJM
Voltage Rating
250V AC/DC
Mounting Style
Panel
Visual Indication
Non-Indicating
Weight
.027 LB
Max. Amps
5A
Max. Voltage
250V AC/DC
Fits Fuse Type
Catridge/Ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.