This item is Discontinued.

No Product Image Available

Fuse Holder, 250V AC/DC Volt Rating, Solder (Discontinued)

  • Mfr # BK/HLD
  • Zoro # G505985366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HLD
Zoro #
G505985366
UPC #
51712108058
Country of Origin
Mexico

Dimensions

Length
0.69 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Width
0.69 in
Height
2-3/4 in

Details

Item
Fuse Holder
Series
HLD
Voltage Rating
250V AC/DC
Connector Type
Solder
Mounting Style
Panel
Visual Indication
Non-Indicating
Weight
.37 LB
Max. Amps
15A
Max. Voltage
250V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.