Zoro Homepage
This item is Discontinued.
No Product Image Available

Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, Wire Leads (Discontinued)

  • Mfr # BK/HRI
  • Zoro # G105975149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/HRI
Zoro #
G105975149
UPC #
51712108959
Country of Origin
Mexico

Dimensions

Width
0.69 in
For Fuse Size
1-1/16 in L
Height
2.19 in
Length
1/4 in

Details

Item
Fuse Holder
Series
HR
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block or Fuse Holder Type
in line
Weight
.62 LB
Max. Amps
20A
Max. Voltage
32V AC
Wire Range
14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.