Zoro Homepage
This item is Discontinued.
No Product Image Available

Fuse, 15A Amp Range, 125V AC/60V DC Volt Rating (Discontinued)

  • Mfr # BK/GMT-15A
  • Zoro # G905985614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/GMT-15A
Zoro #
G905985614
UPC #
51712577014
Country of Origin
United States

Dimensions

Length
0.78 in
Width
0.11 in
Height
0.62 in

Details

Voltage Rating
125V AC/60V DC
Visual Indication
Non-Indicating
Fuse Block or Fuse Holder Type
Fast-acting
Weight
.1 LB
Max. Amps
15A
Max. Voltage
125V AC/60V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.