Zoro Homepage
This item is Discontinued.
No Product Image Available

Fast Acting, 2 A, 125V AC, Non Indicating (Discontinued)

  • Mfr # BK/GMT-2A
  • Zoro # G005879943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/GMT-2A
Zoro #
G005879943
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.78 in
Fuse Size
0.78 in L x 0.11 in W x 0.62 in H

Details

Speed
Fast Acting
Amps
2 A
AC Voltage Rating
125V AC
DC Voltage Rating
60V DC
Visual Indication
Non Indicating
Interrupt Rating
300 AIC at 125V AC, 450 AIC at 60V DC
Body Material
Thermoplastic
Weight
0.1 lb
Connection Material
Tin-Plated Beryllium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.