Zoro Homepage
This item is Discontinued.
Eaton Bussmann Ceramic Fuse, ABC Series, Fast-Acting, 18A, 250V AC, 400A at 250V AC, 1kA at 125V AC ABC-V-18-R

Ceramic Fuse, ABC Series, Fast-Acting, 18A, 250V AC, 400A at 250V AC, 1kA at 125V AC (Discontinued)

  • Mfr # ABC-V-18-R
  • Zoro # G705934539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC-V-18-R
Zoro #
G705934539
UPC #
51712645942
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1/4 in

Details

Series
ABC
Speed
Fast-Acting
Amps
18A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
400A at 250V AC, 1kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Weight
0.001 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.