This item is Discontinued.
This item is Discontinued.
Ceramic Fuse, AGC Series, Fast-Acting, 1.80A, 250V AC, 100A at 250V AC, 10kA at 125V AC (Discontinued)
Mfr #
AGC-V-1-8/10-R
Zoro #
G305934458
Country of Origin Taiwan, Province of China
Category Ceramic Fuses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AGC-V-1-8/10-R
Zoro #
G305934458
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
1.80A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.