Ceramic Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/AGC-6-R
- Zoro # G605934493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/AGC-6-R
Zoro #
G605934493
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
6A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.