Ceramic Fuse, AGW Series, Fast-Acting, 32V AC, 1kA at 32V AC (Discontinued)
- Mfr # BK/AGW-20
- Zoro # G905934445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/AGW-20
Zoro #
G905934445
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
7/8 in
Length
1/4 in
Details
Series
AGW
Speed
Fast-Acting
AC Voltage Rating
32V AC
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.