Zoro Homepage
This item is Discontinued.
No Product Image Available

Midget Fuse, GLD Series, Fast-Acting, 1.5A, Indicating (Discontinued)

  • Mfr # BK/GLD-1-1/2
  • Zoro # G206130652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/GLD-1-1/2
Zoro #
G206130652
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
GLD
Speed
Fast-Acting
Amps
1.5A
Visual Indication
Indicating
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.