Ceramic Fuse, GMF Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (Discontinued)
- Mfr # BK/GMF-6-1/4
- Zoro # G006130814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/GMF-6-1/4
Zoro #
G006130814
UPC #
-
Country of Origin
Mexico
Details
Series
GMF
Speed
Time-Delay
Amps
6.25A
AC Voltage Rating
300V AC
Interrupt Rating
10kA at 300V AC
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.