Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (Discontinued)
- Mfr # BK/GMF-8/10
- Zoro # G106130813
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/GMF-8/10
Zoro #
G106130813
UPC #
51712105897
Country of Origin
Mexico
Dimensions
Diameter
5/8 in
Length
2-1/4 in
Details
Series
GMF
Speed
Time-Delay
Amps
0.80A
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 300V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GMF, Littelfuse LMF, Mersen SMF
Compatible Fuse Block Series
HLR
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Weight
0.013 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.