Sub-minature Fuse, GMW Series, 1.5A, 125V AC (Discontinued)
- Mfr # BK/GMW-1-1/2
- Zoro # G505942024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/GMW-1-1/2
Zoro #
G505942024
UPC #
51712106528
Country of Origin
United States
Dimensions
Diameter
0.25 in
Length
0.28 in
Details
Item
Sub-minature Fuse
Series
GMW
Amps
1.5A
AC Voltage Rating
125V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
35A at 125V AC
Weight
0.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.