Midget Fuse, GMW Series, 0.01A, 125V AC, Non-Indicating, 35kA (Discontinued)
- Mfr # BK/GMW-1/10
- Zoro # G306130712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/GMW-1/10
Zoro #
G306130712
UPC #
51712106436
Country of Origin
United States
Dimensions
Length
0.28 in
Details
Series
GMW
Amps
0.01A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
35kA
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse
Weight
0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.