Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 750kA at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/MDA-1/2-R
- Zoro # G905934391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/MDA-1/2-R
Zoro #
G905934391
UPC #
51712657136
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
1/4 in
Details
Series
MDA
Speed
Time-Delay
Amps
12A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
750kA at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Weight
0.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.