Ceramic Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200kA at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/MDL-4-R
- Zoro # G605934479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/MDL-4-R
Zoro #
G605934479
UPC #
51712653091
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
MDL
Speed
Time-Delay
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Weight
0.004 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.