Ceramic Fuse, MDQ Series, 1.50A, 250V AC, 100A at 250V AC (Discontinued)
- Mfr # BK/MDQ-1-1/2
- Zoro # G505934418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/MDQ-1-1/2
Zoro #
G505934418
UPC #
51712132671
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
MDQ
Amps
1.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Element
Dual
Weight
0.006 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.