Ceramic Fuse, MDQ Series, 0.50A, 250V AC, 35A at 250V AC (Discontinued)
- Mfr # BK/MDQ-1/2
- Zoro # G405934419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/MDQ-1/2
Zoro #
G405934419
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
MDQ
Amps
0.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.