Glass Fuse, S500 Series, Fast-Acting, 0.04A, 250V AC, 35A at 250V AC (Discontinued)
- Mfr # BK/S500-40-R
- Zoro # G105934412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/S500-40-R
Zoro #
G105934412
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.25 in
Length
0.787 in
Details
Series
S500
Speed
Fast-Acting
Amps
0.04A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.