This item is Discontinued.

No Product Image Available

This item is Discontinued.

Eaton Bussmann

Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, Non-Indicating (Discontinued)

Mfr # ABC-9
Zoro # G005879998
UPC # 51712700092
Country of Origin Taiwan, Province of China
Category Ceramic Fuses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABC-9
Zoro #
G005879998
UPC #
51712700092
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
13.31 in

Details

Series
ABC
Speed
Fast-Acting
Amps
9A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC, 10kA at 125V AC/DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Weight
0.01 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.