Zoro Homepage
This item is Discontinued.
No Product Image Available

Ceramic Fuse, ABS Series, Fast-Acting, 20A, 250V AC (Discontinued)

  • Mfr # ABS-20
  • Zoro # G605879695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABS-20
Zoro #
G605879695
UPC #
51712700337
Country of Origin
Mexico

Dimensions

Length
11933 in

Details

Series
ABS
Speed
Fast-Acting
Amps
20A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Body Material
Ceramic
Item
Ceramic Fuse
Weight
0.13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.