Glass Fuse, AGA Series, Fast-Acting, 10A, 125V AC, 1kA at 32V AC (Discontinued)
- Mfr # BK/AGA-10
- Zoro # G305880021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/AGA-10
Zoro #
G305880021
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
0.25 in
Length
0.625 in
Details
Series
AGA
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Non-Indicating
Interrupt Rating
1kA at 32V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Glass Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.