Ceramic Fuse, MDL Series, Time-Delay, 0.10A, 250V AC, 35A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # MDL-V-1/10
- Zoro # G405934389
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDL-V-1/10
Zoro #
G405934389
UPC #
51712375467
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
0.197 in
Details
Series
MDL
Speed
Time-Delay
Amps
0.10A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Weight
0.007 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.