This item is Discontinued.
This item is Discontinued.
Ceramic Fuse, MDA Series, Time-Delay, 3A, 250V AC, Non-Indicating (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BK/MDA-3
Zoro #
G605879596
UPC #
51712119061
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
1/4 in
Details
Series
MDA
Speed
Time-Delay
Amps
3A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Weight
0.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.