Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, Non-Indicating (Discontinued)
- Mfr # BK/ABC-25
- Zoro # G605879657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/ABC-25
Zoro #
G605879657
UPC #
-
Country of Origin
China
Dimensions
Diameter
6 mm
Length
32 mm
Details
Series
ABC
Speed
Fast-Acting
Amps
25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC, 400A at 125V DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Compatible Fuse Block Series
1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.