This item is Discontinued.

No Product Image Available

Automotive Fuse, SFE Series, 20A, 32V DC, Non-Indicating (Discontinued)

  • Mfr # BK/SFE-20
  • Zoro # G705879977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/SFE-20
Zoro #
G705879977
UPC #
51712121316
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/4 in
Width
1/4 in
Depth
1/4 in

Details

Item
Automotive Fuse
Series
SFE
Speed
Fast-Acting
Amps
20A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Color Code
Clear
Interrupt Rating
10kA at 32V AC, 10kA at 32V DC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann SFE, Littelfuse 307, Mersen FSFE
Equivalent Series
307, FSFE, SFE
Fits Fuse Block Style
Non-Rejection
Weight
0.87 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.