Midget Fuse, GMC Series, Time-Delay, 750mA, 250V AC, 35A at 250V AC, 10kA at 125V AC (Discontinued)
- Mfr # BK/GMC-750MA
- Zoro # G505934395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/GMC-750MA
Zoro #
G505934395
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GMC
Speed
Time-Delay
Amps
750mA
AC Voltage Rating
250V AC
Interrupt Rating
35A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
DC Voltage Rating
32V DC
Item
Midget Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.