Glass Fuse, GMA Series, Fast-Acting, 3.50A (Discontinued)
- Mfr # GMA-3.5A
- Zoro # G605879794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMA-3.5A
Zoro #
G605879794
UPC #
-
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Details
Series
GMA
Speed
Fast-Acting
Amps
3.50A
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann
DC Voltage Rating
Not Rated
Item
Glass Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.