This item is Discontinued.

No Product Image Available

Automotive Fuse, CC06H Series, 1A, 32V DC (Discontinued)

  • Mfr # CC06H1A-TR
  • Zoro # G906130679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC06H1A-TR
Zoro #
G906130679
UPC #
-
Country of Origin
China

Dimensions

Length
0.063 in
Width
0.032 in

Details

Item
Automotive Fuse
Series
CC06H
Amps
1A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Interrupt Rating
50A at 32V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.