This item is Discontinued.

No Product Image Available

Automotive Fuse, CC12H Series, 7A, 32V/48V DC (Discontinued)

  • Mfr # CC12H7A-TR
  • Zoro # G906130846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC12H7A-TR
Zoro #
G906130846
UPC #
-
Country of Origin
China

Dimensions

Length
1/8 in
Width
0.06 in
Depth
0.025 in

Details

Item
Automotive Fuse
Series
CC12H
Speed
Fast-Acting
Amps
7A
DC Voltage Rating
32V/48V DC
AC Voltage Rating
Not Rated
Interrupt Rating
200A at 32V DC, 150A at 48V DC
Body Style
Blade
Body Material
Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.